Beli checker plate di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Custom Thickness Checker (Alat ukur ketebalan)
    Mulai

    Rp5.499.900

    Custom Thickness Checker (Alat ukur ketebalan)
    Deskripsi:
    -The thickness of the coating is measured by probe integrated type compact main body.-255 points memory can be conducted.-With MAX/MIN/AVE function.-Checking of coating thickness -Size : 0 to 2000µm (iron), 0 to 1000µm (non-ferrous metal)
    atribut:
    • Resolution: 1μm
    • Calibration Type: 1 Point Calibration, 2 Point Calibration
    • Power Supply: AAA dry batteryx2 (sold separately)
    • Width x Depth x Height: 55x27x105mm
  2. TRIPLETT Coating Thickness Gauge (Alat ukur ketebalan)
    Mulai

    Rp6.499.900

    TRIPLETT Coating Thickness Gauge (Alat ukur ketebalan)
    atribut:
    • UNSPSC: 31160000
    • Accuracy: +/-3%
    • Base Material: Ferrous and Non-Ferrous Metals
    • Battery Type: AAA
    • Brand: TRIPLETT
    • Data Storage: Yes
    • Includes: (2) AAA Batteries, Calibration Aluminium, Calibration Iron, Pouch, Precision Standards, USB Cable
    • Interface: USB
    • Measuring Range (mils): 0 to 49
    • Product Type: Coating Thickness Tester
    • Recording Capacity: 400
    • Type: Ferrous and Non-ferrous
  3. UNI-T Coating Thickness Gauge (Alat ukur ketebalan)
    Mulai

    Rp2.599.900

    UNI-T Coating Thickness Gauge (Alat ukur ketebalan)
    Deskripsi:
    UT343D coating thickness gauge can measure coating thickness on ferrous and non-ferrous materials. This device is designed with a unique quick test feature, which allows users to set thickness range and using a 3-color LED and audio alarm to quickly determine if coating being tested falls within the preset range, greatly increasing work efficiency.UT343 display is auto rotatable. This CE certified device can store up to 500 sets of data for further analysis through the PC analytical software that is included.- Standard Accessories : Micro USB interface cable, standard piece, batteries, cloth bag- Standard Carton Gross Weight (kg) : 7.5- Standard Carton Measurement (mm) : 355x320x195- Standard Individual Packing : Gift box, English manual- Unit Conversion : √- USB Communication : √
    atribut:
    • Power: 1.5V AA battery x 2
    • Accuracy (µm): ±(3%H+1)
    • Data Storage (groups): 500
    • Display (mm): 48x36
    • Display Type (inch): 2.0 TFT LCD (320 x 240 pixels)
    • Measurement Method : Single/Continuous
    • Measurement Mode : Max/Min/Avg
    • Measuring Range (µm): 0 to 1250
    • Metal Type: Ferrous/ non-ferrous
    • Product Color : Red and grey
    • Product Size(mm): 153.5x64.5x41
    • Resolution (µm): 0.1 (0 to 99.9); 1 (100 to 1250)
    • Standard Accessories : Micro USB interface cable, standard piece, batteries, cloth bag
    • Standard Carton Measurement (mm): 355x320x195
  4. Elcometer Electromagnetic Film Thickness Meter Separate Type Basic For Magnetic Metals (Alat ukur ketebalan)
    Mulai

    Rp18.999.900

    Elcometer Electromagnetic Film Thickness Meter Separate Type Basic For Magnetic Metals (Alat ukur ketebalan)
    Deskripsi:
    Used by connecting with a probe sold separately.Three types are available: electromagnetic type (for ferrous metals), eddy current type (for non-ferrous metals), and dual type.In addition to the features of the A456C probe-integrated coating thickness meter, it can also measure in narrow areas that cannot be measured with an integrated probe.It can be used for various measurement tasks by replacing the probe (sold separately).
    atribut:
    • Resolution (µm): 0.1~1
    • Type: Electromagnetic
  5. CONSTANT Ultrasonic Thickness Gauge (Alat ukur ketebalan)
    Mulai

    Rp5.199.900

    CONSTANT Ultrasonic Thickness Gauge (Alat ukur ketebalan)
    atribut:
    • Dimensions (mm): 72x146x29
    • Display: 4 Digital LCD Display
    • Resolution (mm): 0.1
    • Frequency (MHz): 5
    • Battery: 3x1.5V (AAA Battery)
    • Measuring Range (mm) : 1.2 to 225.0
  6. Benetech Thickness Gauge (Alat ukur ketebalan)
    Mulai

    Rp2.399.900

    Benetech Thickness Gauge (Alat ukur ketebalan)
    Deskripsi:
    Thickness Gauge Benetech GM100 Adalah alat ukur ketebalan ultrasonic thickness gauge adalah Cerdas pegangan, yang mengadopsi ultrasonic mengukur prinsip, dan dikendalikan oleh mikro prosesor menyediakan cepat dan tepat pengukuran ketebalan untuk sebagian besar industri bahan.Unit ini banyak digunakan di berbagai pengukuran yang tepat untuk berbagai peralatan/bagian dalam industri dunia; salah satu aplikasi penting adalah untuk memantau tingkat ketebalan-de-kekusutan selama operasi dari berbagai dan tekanan wadah.
    atribut:
    • Working Frequency (MHZ): 5
    • Power Suply: 3pcs x 1.5V . AAA alkaline battery
  7. Benetech Film Coating Thickness Gauge (Alat ukur ketebalan)
    Mulai

    Rp3.899.900

    Benetech Film Coating Thickness Gauge (Alat ukur ketebalan)
    Deskripsi:
    This product is a color-screen portable coating thickness gauge with highdefinition display, which can quickly, non-destructively and accurately me-asure non-magnetic coating thickness on magnetic metal substrates and non-metallic coating thickness measurement on non-magnetic metal sub-strates. At the same time it can automatically identify magnetic metal substrate and non-magnetic metal substrate, and is widely used in manufacturing, metal processing industry, chemical industry, commodity inspection and other testing areas.
    atribut:
    • Dimensions (mm): 52.9x26x117
    • Working Voltage (V): DC 3.7
    • Measurement Range (µm): 0 to 1300/51mil
    • Resolution (µm): 0.1 (<100), 1 ( ≥100)/0.1mil
  8. Defelsko Coating Thickness Gauge (Alat ukur ketebalan)
    Mulai

    Rp7.699.900

    Defelsko Coating Thickness Gauge (Alat ukur ketebalan)
    Deskripsi:
    Ready to measure—no adjustment required for most applications- Enhanced one-handed menu navigation- Flashing display-ideal in a noisy environment- RESET feature instantly restores factory settings
  9. CEM Paint Thickness Gauge (Alat Ukur Ketebalan Cat)
    Mulai

    Rp3.399.900

    CEM Paint Thickness Gauge (Alat Ukur Ketebalan Cat)
    Deskripsi:
    - Coating Thickness Tester- Dual Technology Features Automatic Selection of Magnetic Induction or Eddy Current Measurement Techniques- Non-magnetic coatings (e.g. paint, zinc) on steel- Insulating coatings (e.g. paint) on no-ferrous metals- No-ferrous metals coatings on insulating substrates- Menu operation system- Two working modes: DIRECT and GROUP mode- One point calibration, two points calibration and basic calibration easily- Delete single readings and all group readings easily- Low battery, error indication- USB interface for PC softwareSet Includes:1 x Paint Coating Thickness Tester5 x Calibration Foil1 x Iron Substrate1 x Aluminum Substrate1 x Protective Carrying Case1 x USB cable1 x CD Software2 x 1.5V AAA BatteryInstruction Manual
    atribut:
    • Low Range Precision (µm): 0.1
    • Repeatbility (µm): (+/- 1%+1)
    • Sensor Probe: F, N
  10. SNDWAY Ultrasonic Thickness Gauge (Alat ukur ketebalan)
    Mulai

    Rp3.099.900

    SNDWAY Ultrasonic Thickness Gauge (Alat ukur ketebalan)
    Deskripsi:
    SNDWAY menghadirkan portable ultrasonic thickness gauge!Ingin mengetahui seberapa tebal besi yang digunakan pada suatu lemari? Tinggal gunakan alat ini!Pemakaian yang mudah dan cepat akan memberikan hasil yang akurat!Bisa digunakan untuk berbagai macam material seperti besi, aluminium, tembaga, dll.FULL ENGLISH VERSION! Terdapat menu dan manual bahasa Inggris sehingga akan sangat memudahkan pengoperasiannya. Apabila ada yang tidak dimengerti akan kami pandu.
    atribut:
    • Sound Velocity Range (m/s): 1000 - 9999
    • Degree of Accuracy: 1.0 Class
    • Dimension: Metric or Inch
    • LCD screen: 2.4 inch black and white dot matrix screen
    • Measuring Range (mm) : 1.00 - 300.00 (Steel)
    • Measuring Unit: 0.1mm/0.01mm/0.01in
    • Memory (sets): 300
    • Power Supply (mAh): 2000, 3.7V Li-ion battery
  11. Mitech Digital Thickness Gauge (Alat ukur ketebalan)
    Mulai

    Rp13.999.900

    Mitech Digital Thickness Gauge (Alat ukur ketebalan)
    Deskripsi:
    Miteh multi-mode ultrasonic thickness gauge, based on ultrasonic measuring principle, it can perform thickness measurements on a wide range of materials including metals, plastic, ceramics glass and other ultrasonic well-conductive materials. It is also capable for measuring the sound velocity of the object with known thickness. Compared with the traditional measurement method, the advantage of ultrasonic thickness gauge is that it can finish the measurement only if it contacts with one side of the measured workpiece. Its unique performance of capable for testing thickness through the coating provides efficient solution for testing the workpiece of coated surface or corrosion materials. It can test the workpiece directly without needing to get rid of the surface coating. It’s widely used for monitoring the production equipments’ various pipelines and pressure vessel corrosion reducing degree in the fields of petroleum, chemical, metallurgy, shipbuilding, aviation, aerospace and so on. It also can be used for making accurate measurement to various plates and machining parts. It is the necessary professional precision instrument for improving the production efficiency and qualification rate as well as saving cost.
    atribut:
    • Language: English
    • Power Supply: Two AA size, 1.5 Volt alkaline batteries
    • Probe Diameter: Standard Probe P5EE is 10mm, Probe N05 is10MM, Probe N07 is 6MM, Probe HT5 is12MM, Probe N02 is12MM
    • Relative Humidity (%RH): ≤90
    • Velocity Range (m/s): 1000-9999
  12. Linshang Ultrasonic Thickness Gauge (Alat ukur ketebalan)
    Mulai

    Rp7.699.900

    Linshang Ultrasonic Thickness Gauge (Alat ukur ketebalan)
    Deskripsi:
    LS211 ultrasonic thickness gauge uses the ultrasonic pulse reflection principle for thickness measurement. The instrument can be equipped with four types of probes: standard probe, micro-diameter probe, coarse crystal probe and high temperature probe, and is professionally used for thickness measurement of metals (such as steel, aluminum, copper, etc.), plastics, ceramics, glass and other materials that can transmit ultrasonic waves. The instrument adopts professional timing chip design, the resolution is up to 0.001mm.LS211 conforms to the following standards: JJF 1126-2044 Calibration Specification for Ultrasonic Thickness Instruments.The LS211 Ultrasonic Thickness Gauge is equipped with an APP that supports Android OS version 7.0 and higher. It can be installed through the following ways:1) Scan the QR code on the instrument with your mobile browser, follow the instructions to download and install.2) Click the link https://www.linshangtech.cn/a/253/ to install the APP.3) Search for "UT and HL" (not case sensitive) in the APP Store/Google Play to install the application.
    atribut:
    • Display: 240x160 dot matrix LCD
    • Host Size (mm): 142x72x28
    • Probe Accuracy: H<10mm:±0.05mm; H≥10mm:±0.5%H (H is the Standard Value)
    • Probe Application: Measure conventional workpieces
    • Probe Exposure Temperature (°C): -10 to 60
    • Probe Minimum Measuring Area (mm): 10
    • Probe Model: 5MHZφ10
    • Probe Pipe Measurement Lower Limit (mm): φ20x3 (45# Steel)
    • Probe Size (mm): 18x26
    • Sound Velocity Range (m/s): 1000 to 9999
    • Storage Temperature/Humidity Range (°C/%RH): -10 to 60/0 to 85 (No condensation)
    • Unit Measurement: mm/inch
  13. Mitech Ultrasonic Thickness Gauge (Alat ukur ketebalan)
    Mulai

    Rp8.799.900

    Mitech Ultrasonic Thickness Gauge (Alat ukur ketebalan)
    Deskripsi:
    The model MT150 is a digital ultrasonic thickness gauge. Based on the principle of ultrasonic principle, the instrument is capable of measuring the thickness of various materials, such as metal, plastic, ceramic, glass and many other good ultrasonic conductors. It of all kinds of materials. Compared with the traditional measurement methods, the advantages of ultrasonic thickness gauge is exposed to one side of the workpiece to complete the measurement. Its unique non-destructive testing performance provide the perfect solution for the thickness testing of closed pipes, containers, etc. It is widely used in pertroleum , chemical ,metallurgy, shipbuilding, aviation, aerospace and other fields because of monitoring corrosion thinning degree of various pipes and pressure vessels. It can also be used for precise measurement of sheet metal and machined parts.
    atribut:
    • Measurement Range (mm): 0.75-300 (Depends on probes)
    • Probe Diameter: Standard N05 is10MM, Probe N07 is 6MM, Probe HT5 is12MM, Probe N02 is12MM
    • Min. Pipe Diameter (mm): 15x2.0
    • Accuracy: ± (0.5%Thickness+0.04) mm,depends on probes
    • Single / Scan Mode: Four measurements readings per second for single point measurement, and ten per second for Scan Mode
    • Language: English
    • Power Supply: Two AA size, 1.5 Volt alkaline batteries
    • Probe Calibration: Zero Calibration, Two-Point Calibration
    • Speech Function: No
    • Unit Dipslay: Metric/Imperial unit selectable
    • Velocity Range (m/s): 1000-9999
    • Working Frequency: 2.5-7
  14. RGP Poster Penggunaan Apar
    Mulai

    Rp39.900

    RGP Poster Penggunaan Apar
    Deskripsi:
    Model Kotak 30cm x 15cm/20x25cmBahan Akrilik 2mmSticker PrintingFree Double Tape 3MBisa untuk Komplek Perumahan, Gedung Perkantoran, Mall, Kampus, Sekolah, Rumah Sakit, Hotel, Apartement, Dll.
    atribut:
    • Dimensions (cm): 20x15
    • Material: Acrylic
    • Thickness (mm): 2
  15. AND Digital Thickness Gauge (Alat ukur ketebalan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp20.999.900

    AND Digital Thickness Gauge (Alat ukur ketebalan)
    Deskripsi:
    - You can easily measure the thickness without any specialized knowledge or skill. - A low-cost type measuring instrument that is ideal for wall thickness measurement, corrosion inspection, and material inspection over a wide range from various metals to glass, plastic, and ceramics.
    atribut:
    • Measurement Range (mm): 0.8 to 200.0 (Pulse-echo mode)
    • Graduation (mm): 0.01/0.1
    • Resolution (mm): 0.01/0.1
    • Accuracy (mm): ± 0.1 mm ± 0.5% (measurement range 0.8 to 50.0 mm) ± 0.1 mm ± 1.5% (measurement range 50.1 to 300.0 mm)
    • Dimensions (WxDxH) (mm): 73x23x143
    • Display: Segment LCD display (with backlight)
    • Display Range (mm): 0.65 to 600.0
    • Measurable Materials: Metal, glass, plastic, etc.
    • Measurement Method : Ultrasonic pulse reflection method
    • Power Supply: 2 AA alkaline batteries
    • Sound Velocity Variable Range (m/s): 1000 to 9999
    • TRUSCO Number: 855-8516
    • Unit of Measure: mm
  16. Linshang Leeb Hardness Tester (Alat Uji Kekerasan)
    Mulai

    Rp10.999.900

    Linshang Leeb Hardness Tester (Alat Uji Kekerasan)
    Deskripsi:
    The ability of a material to locally resist hard objects pressing into its surface is called hardness, which is an index to measure the softness and hardness of a material. Based on the principle of Leeb hardness measurement principle, LS251D Leeb Hardness Tester can detect the hardness of a variety of metal materials. It adopts advanced digital probe technology, and the digital signal processing is completed directly on the probe which means that the probe is not easy to be disturbed and provides excellent accuracy. The orientation sensors inside the probe will compensate the measurement errors in different impact directions automatically to ensure the accurate data. Providing a variety of hardness scales , such as Leeb scale (HL), Vickers scale (HV), Brinell scale (HB), Shore scale (HS), Rockwell scale (HRA/HRB/HRC), and they can make a mutual conversion to avoid cumbersome manual calculation. Besides the hardness, the instrument can measure the strength of the materials. The practical value of using LS251D Leeb Hardness Tester for hardness testing lies in its incomparable portable characteristics that bring users a perfect experience.LS251D Leeb Hardness Tester conforms to the following standards:GB/T 13794.1 Metallic materials-Leeb hardness test-Part 1: Test method GB/T 13794.2 Metallic materials-Leeb hardness test-Part 2: Verification and calibration of hardness tester GB/T 13794.4 Metallic materials-Leeb hardness test-Part 4: Tables of hardness values conversion JB/T 9378-2001 Industry standard of Leeb hardness tester JJG 747-1999 Verification regulation of Leeb hardness testerContent:Leeb Hardness Tester 1 SetStandard Leeb hardness block 1 pcsNylon Brush 1 pcsSmall support ring 1 pcs1.5V AA alkaline battery 2 pcsUser Manual 1 pcsCalibration   Report 1 pcsPlastic Case 1 pcs
    atribut:
    • Accuracy (HL): ±12, ±6 (typical)
    • Repeatability (HL): 6
    • Resolution (HL): 1
    • Storage Temperature/Humidity Range (°C/%RH): -10 to 60/0 to 85 (no condensation)
    • Working Temperature Range (°C/%RH): -10 to 50/0 to 85 (no condensation)
  17. SNDWAY Coat Thickness Meter Automobile (Alat ukur ketebalan)
    Mulai

    Rp2.399.900

    SNDWAY Coat Thickness Meter Automobile (Alat ukur ketebalan)
    Deskripsi:
    Pengukur ketebalan coating yang dapat digunakan umumnya untuk mengukur ketebalan cat mobil. Bisa digunakan untuk pengukur pada substansi magnetik maupun non magnetik secara akurat! Cocok digunakan untuk keperluan bengkel, laboratorium, dll.WAJIB MELAKUKAN KALIBRASI SESUAI PETUNJUK MANUAL SEBELUM PEMAKAIAN PERTAMA
  18. Extech Coating Thickness Gauge (Alat ukur ketebalan)
    Mulai

    Rp8.099.900

    Extech Coating Thickness Gauge (Alat ukur ketebalan)
    atribut:
    • UNSPSC: 41111623
    • Base Material: Ferrous and Non-Ferrous Metals
    • Battery Type: AAA
    • Brand: EXTECH
    • Data Storage: Yes
    • Product Type: Coating Thickness Tester
  19. KRISBOW Alat Ukur Ketebalan Ultrasonik (Alat ukur ketebalan)
    Mulai

    Rp8.899.900

    KRISBOW Alat Ukur Ketebalan Ultrasonik (Alat ukur ketebalan)
    atribut:
    • Power Supply: 2 X Aaa 1.5V Alkaline Batteries
    • Measuring Range (mm) : 0.7 to 300
    • Resolution (mm): 0.01
    • Type: Ultrasonic
Daftar Harga checker plate Terbaru October 2026
Custom Thickness Checker (Alat ukur ketebalan)Rp5.499.900
TRIPLETT Coating Thickness Gauge (Alat ukur ketebalan)Rp6.499.900
UNI-T Coating Thickness Gauge (Alat ukur ketebalan)Rp2.599.900
Elcometer Electromagnetic Film Thickness Meter Separate Type Basic For Magnetic Metals (Alat ukur ketebalan)Rp18.999.900
CONSTANT Ultrasonic Thickness Gauge (Alat ukur ketebalan)Rp5.199.900
Benetech Thickness Gauge (Alat ukur ketebalan)Rp2.399.900
Benetech Film Coating Thickness Gauge (Alat ukur ketebalan)Rp3.899.900
Defelsko Coating Thickness Gauge (Alat ukur ketebalan)Rp7.699.900
CEM Paint Thickness Gauge (Alat Ukur Ketebalan Cat)Rp3.399.900
SNDWAY Ultrasonic Thickness Gauge (Alat ukur ketebalan)Rp3.099.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)